Shop All Carpet & Upholstery Cleaning Chemicals
Theochem
PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo
Mfr # 100582-99990-1P
Zoro # G210738547
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 3 oz per gallon
- pH Alkaline
- Application Carpet Restorer
- Container Type Pail
- Effective to Remove General
Product Information
- Brand Theochem
- MFR # 100582-99990-1P
- Zoro # G210738547
- UPC # 24598004776
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal |
Details
Item | Carpet Shampoo |
Recommended Dilution | 3 oz per gallon |
pH | Alkaline |
Application | Carpet Restorer |
Container Type | Pail |
Effective to Remove | General |
pH Range | 8 to 9.5 |
For Use On | Carpet & Upholstery |
Net Weight | 44.45 |
Fragrance | Fruity |
Form | Liquid |
Color | Colorless |
Description
Heavy-duty, fast-drying concentrate for normal maintenance and carpet restoration. Revives and enhances original brightness of color. Dries to a fine crystal for easy removal of soils. Optical brighteners restore the original vibrant colors of the carpet. It is a favorite with Fire Restoration Specialists and Professionals who demand the finest in carpet care products. Container 5 gal pail.
- •Carpet and Upholstery Shampoo
- •Extra-fast drying
- •Heavy-duty formula
- •Performs all cleaning tasks from carpet salvage to normal maintenance procedures
- •The optical brighteners restore the
original vibrant colors of the carpet - •This product dries to a fine crystal for easy removal leaving no residue that can cause resoiling.
- •It is a favorite with Fire Restoration Specialists and Professionals who demand the finest in carpet care products.
- •Not recommended for stain resistant or treated carpets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter 12" Drive Pad Holder - Black Plastic W/Teeth (53178-51-0327)
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- SIMPSON STRONG-TIE Hole Cleaning Brush, 1 in Dia x 4 in L Brush, 24 in L, For Use With 3/4 in Dia Anchor/Rebar, 13/16 t (ETB8L)
- TREWAX Cleanr Neutral Trwx 32Oz (887250032)
- THEOCHEM RUGSHEEN - 5 GAL PAIL, Carpet Shampoo (100595-99990-1P)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- THEOCHEM EXODUS - 5 GL PAIL, Carpet Extraction cleaner (100580-99990-1P)
- SCOTS TUFF Scot's Tuff Pro FoamDry 2X Plus Oxy Encapsulating Low-Moisture Cleaner (B8662)
- BISSELL No Scent Pet Stain Carpet Cleaner 16 oz Liquid (16131)
- KRUD KUTTER PRO Carpet Stain Remover Plus Deodorizer, 32 oz (352258)
- Theochem Carpet & Upholstery Cleaning Chemicals