Shop All Bathroom Cleaners
Theochem
PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK
Mfr # 100942-99990-7G
Zoro # G610738529
product price: $62.35
/pk 4, $15.59/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Cherry
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Product Information
- Brand Theochem
- MFR # 100942-99990-7G
- Zoro # G610738529
- UPC # 24598045410
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Item | Acid Cleaners |
Fragrance | Cherry |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Red |
Net Weight | 37.53 |
pH Range | < 2 |
pH | Acidic |
For Use On | Hard Surface |
Application | Restroom Care |
Description
NEW SAFE & EFFECTIVEorganic acids remove soap scum and mineral deposits from ceramic and metal surfaces. Ideal for showers, fixtures, drinking fountains, and porcelain surfaces. Container 1 gal, pack of 4 per case.
- •Porcelain, Tile & Metal Cleaner
- •Surfaces that can be safely and easily cleaned with this tile and metal cleaner include: porcelain, vitreous china, ceramic tile, terra cotta tile, stainless steel, chrome plate, brass, bronze, steel, and plastic laminates.
- •Rust, hard water deposits, uric acid, coffee stains, food stains, and organic matter are removed by regular use of this tile and metal cleaner.
- •Does not contain hydrochloric acid.
- •New environmentally safe organic acid cleaner
- •Effectively removes mineral deposits and soap scum from all surfaces
- •Safely cleans metals, porcelain and ceramic
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- POWERWELD INC Wypo® Tip Cleaners Standard Set - #6 - #26 (TCS)
- GODDARDS 8 Oz. Granite & Marble Furniture Polish (704685)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- THEOCHEM RUST X - 4/1 GL CASE, Rust Stain Remover, 4PK (100960-99990-7G)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- Theochem Bathroom Cleaners