Shop All Kitchen Cleaners
Theochem
MAGIC OVEN CLEANER - 4/1 GL CASE, Over Cleaner, 4PK
Mfr # 100514-99990-7G
Zoro # G010738563
product price: $80.39
/pk 4, $20.10/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Fragrance Odorless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
- Net Weight 39.17
Product Information
- Brand Theochem
- MFR # 100514-99990-7G
- Zoro # G010738563
- UPC # 24598004363
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - All Purpose Cleaners | Over Cleaner |
Cleaner Container Type | Bottle |
Fragrance | Odorless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
Net Weight | 39.17 |
For Use On | Oven & Grill |
Color | Yellow |
Description
Heavy-duty oven & grill cleaner designed to quickly penetrate and liquefy the toughest baked-on food, carbon deposits, and grease. Container 1 gal, pack of 4 per case.
- •Oven & Grill Cleaner
- •A blend of alkaline detergent builders with wetting agents and degreasers form a product that will dissolve carbon, encrusted grease, and baked-on deposits like magic. Thin enough for spray cleaning.
- •Dissolves carbon, encrusted grease and deposits like magic
- •Use on ovens, grills, deep fryers, hoods and canopies
- •Spray on, wipe off, easy-to-use formula
- •Citrus Fragrance
- •For quick removal of grease and baked on deposits; from ovens, grills, stove hoods, greasy vents, broilers, deep fat fryers, and rotisseries. Spray on surfaces to be cleaned. Allow 10 to 15 minutes to penetrate. Wipe off with damp sponge or damp cloth towel. For heavily encrusted areas, repeat using mild abrasive pad. Can be used on warm or cool surfaces. In federally inspected meat and poultry plants, a potable water rinse is required after use of this product.
- •Recommended for use on porcelain, iron, and stainless steel. DO NOT use on aluminum or on painted surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- HERITAGE BAG Trash Bags, 100 PK (X6438SK2)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- FORMULA 409 1 Gal. Commercial Strength Cleaner Degreaser Disinfectant (31127)
- THEOCHEM WONDER GRILL - 4/1 GL CASE, Over Cleaner, 4PK (101601-99991-7G)
- ALLPOINTS Liquid Ice Machine Clean Er 8Oz (8009885)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- BERKEL SLICERS Food Machine Oil (404675-00183)
- ALLPOINTS Cleaner/Disinfectant , Evap Coil (1431126)
- NOBLE CHEMICAL Blast 1 qt. / 32 oz. Ready-to-Use Liquid Oven & Grill Cleaner (147BLASTQT)
- JOHNSON DIVERSEY CONSUMER BRANDS Diversey Break-Up Oven & Grill Cleaner, 19 oz. Aerosol Can, 6 Cans - CBD991206 (DRK 91206)
- Theochem Kitchen Cleaners