Shop All Mold & Mildew Removers
Theochem
Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK
Mfr # 100329-99990-1Q
Zoro # G210738578
product price: $75.65
/pk 12, $6.30/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear to straw color
- Size 1 qt
- Cleaner Form Liquid
- Fragrance Citrus ginger
- Container Type Bottle
Product Information
- Brand Theochem
- MFR # 100329-99990-1Q
- Zoro # G210738578
- UPC # 24598001300
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 qt |
Details
Item | Mold Mildew Remover |
Color | Clear to straw color |
Cleaner Form | Liquid |
Fragrance | Citrus ginger |
Container Type | Bottle |
Application | Cleaner & Degreaser |
For Use On | Hard Surfaces |
Net Weight | 30.24 |
Ready to Use/Concentrated | Ready to Use |
Includes | Two Trigger Sprayers per case |
Description
CONTAINS ACTIVE CHLORINE TO EFFECTIVELY REMOVE MILDEW STAINS. Designed for use on bathroom tile, tubs, vanity tops, shower doors/curtains, fiberglass, rubber, floors, windowsills, bricks, concrete, awnings, cars, RVs, boats, and more. Container 1 quart, pack of 12 per case.
- •Ready-to-use
- •Brightens surfaces while it cleans
- •Two times stronger than other mildew stain removers
- •Contains active chlorine
- •Bleach stable fragrance
- •CONTAINS ACTIVE CHLORINE TO EFFECTIVELY REMOVE MILDEW STAINS. Designed for use on bathroom tile, tubs, vanity tops, shower doors/curtains, fiberglass, rubber, floors, windowsills, bricks, concrete, awnings, cars, RV's, boats, and more.
- •Applications: bathroom tile, tubs, vanity tops, shower doors, shower curtains, fiberglass, rubber, floors, windowsills, bricks, concrete, awnings, cars, RV's, boats and more
- •DIRECTIONS FOR USE: DO NOT MIX WITH ANY OTHER CHEMICALS. Use without reduction by spraying, pressure washing, or wiping on mildew and other area to be treated. Spray on surface, wipe off with cloth or sponge. Rinse with water. As discoloration may occur, avoid using on colored fabrics and hot painted surfaces. Always test for colorfastness in an inconspicuous area.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (1115)
- ETTORE MicroSwipe Ceiling Fan Duster, Blue (ETO48212)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- SPRAYON Foam 15.25 oz. Mold Release Cleaners, Aerosol Can (S00353000)
- GOOF OFF Mold Armor Mold Remover and Disinfectant 32 oz (FG552)
- Theochem Mold & Mildew Removers