Shop All Laundry Detergent
Theochem
Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue
Mfr # 100023-99990-1P
Zoro # G910738557
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Odourless
- Color Blue
- Net Weight 45.91
Product Information
- Brand Theochem
- MFR # 100023-99990-1P
- Zoro # G910738557
- UPC # 24598000129
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 5 gal |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Odourless |
Color | Blue |
Net Weight | 45.91 |
Ready to Use/Concentrated | Concentrated |
For Use On | Fabrics |
Effective to Remove | Medium Soils - Industrial |
Application | Laundry Detergent |
Recommended Dilution | 5-6 oz per product load |
Description
Concentrated, neutral emulsion detergent for laundries. Strong enough for commercial laundries, yet safe for domestic use. For use in high efficiency and standard machines. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1999)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Blue (100023-99990-53)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- THEOCHEM Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White (109245-99990-32)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Detergent, 40 lb Pail, Powder, Citrus, White (100404-99990-74)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK (41823)
- Theochem Laundry Detergent