Shop All Laundry Detergent
Theochem
Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White
Mfr # 100142-99990-76
Zoro # G110738500
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Color White
- For Use On Fabrics
- Ready to Use/Concentrated Concentrated
Product Information
- Brand Theochem
- MFR # 100142-99990-76
- Zoro # G110738500
- UPC # 24598010524
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 50 lb |
Details
Item | Laundry Bleach |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Chlorine-like |
Color | White |
For Use On | Fabrics |
Ready to Use/Concentrated | Concentrated |
Net Weight | 53.78 |
Recommended Dilution | 2-8 oz per load |
Effective to Remove | Cholrine Bleach |
Application | Laundry |
Description
Provides the active power of chorine for stain removal. Use on shirts, diapers and linens in commercial laundries. Continual release of chlorine, for use on whites only. Add to dispensing wheel. Container 50 lb pail.
- •Chlorinated Dry Laundry Bleach
- •This product is a concentrated organic dry laundry bleach in a safe stable form for general laundry applications where the extra destaining power of active chlorine is desired.
- •It is ideal for use in shirt plants, family laundries, diaper services, commercial and institutional laundries. It releases chlorine continuously throughout the bleaching operation without the danger of loss of fabric tensile strength.
- •This bleach can be added dry to the wheel, or to the supply compartment of automatic feeding equipment
- •Designed for shirt laundries, linen supply, institutions, hospitals, commercial and family type laundries
- •Destains white laundry fabrics
- •Light To Medium Soil - use 2 to 4 oz. per 100 lbs. of work in bleach operation at 160 ̊F temperature.
- •Heavy Soil - use 6 to 8 oz. per 100 lbs. of work in bleach operation at 160 ̊F temperature and running time 7 to 10 minutes.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- MURPHY Floor Cleaner Hrdwd 32Oz (MUR 01151)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF7)
- THEOCHEM Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White (109245-99990-32)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Detergent, 40 lb Pail, Powder, Citrus, White (100404-99990-74)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue (100023-99990-1P)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- TIDE 46 Oz. 32 Load HE Liquid Laundry Detergent (3700040212)
- Theochem Laundry Detergent