Shop All Septic & Drain Cleaners
Theochem Laboratories
Buster Liquid Drain Opener Quart, 12PK
Mfr # 100916-99990-1Q
Zoro # G310021709
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Theochem Laboratories
- MFR # 100916-99990-1Q
- Zoro # G310021709
- UPC # 400654030482
- Country of Origin United States
- Category Septic & Drain Cleaners
Description
This liquid drain opener is comprised of 93% sulfuric acid, making it the fastest method for clearing emergency waste line stoppages. You donTMt need any mechanical equipment if you have this drain opener. It rapidly disintegrates paper, rags, sanitary napkins, food scraps and all organic matter. It also melts ice and liquefies grease Protection. This product also includes child-resistant caps to protect little ones from accidents. Sold by the Case Each order is processed by the 12-jug case. We pack each jug in a plastic bag for safety during shipping.Quickly dissolves hair, paper, food, rags, grease and other organic matterSafe for septic and cesspool systems when used as directedSulfuric acid making it the quickest method for clearing emergency waste line stoppagesNo mechanical equipment requiredDo not use on metal pipesHeavier than water so will get down to the blockage quicker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- LIBMAN BROOM PUSH STIF STL 24""W (879)
- GORDON BRUSH 6" Utility Brush - Polypropylene Bristle and Swiss Style Block (M576014)
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- THEOCHEM LABORATORIES 1 lb. Clean Shot Crystal Drain Opener And Cleaner (100107-99990-44)
- OATEY 1.5 to 3 in. Clog-Buster Gel & Tool Drain Cleaner (OA6354)
- ROEBIC LABORATORIES Roebic Drain & Trap 16Oz (K-67BAG-12)
- ROEBIC Granules Septic System Treatment 12 oz oz (K-37BAG-4-12)
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- MULE KICK DRAIN CLEANER LIQUID, QUART, 12PK (25-1011R)
- Theochem Laboratories Septic & Drain Cleaners