Shop All Floor Cleaners and Maintainers
Theochem
EARLY RAIN MULTIPUROPSE CLEANER - 4/1 GL CASE, Floor Cleaner, 4PK
Mfr # 100448-99990-7G
Zoro # G110738579
product price: $55.75
/pk 4, $13.94/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Greenish blue
- Fragrance Floral
- Container Type Bottle
Product Information
- Brand Theochem
- MFR # 100448-99990-7G
- Zoro # G110738579
- UPC # 24598056386
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Greenish blue |
Fragrance | Floral |
Container Type | Bottle |
Weight | 36.66 |
Recommended Dilution | 2 oz per gallon |
For Use On | Hard Surface |
pH | Neutral |
pH Range | 6.5 to 8.5 |
Removes | Light industrial type |
Application | All Purpose |
Description
Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 1 gal, pack of 4 per case.
- •Concentrated, Neutral Floor & All Purpose Cleaner
- •This product is a non-alkaline, non-acid formula for picking up soil
- •Never needs rinsing
- •Will not bite, blush, haze, or dull the shine, as can high alkaline all purpose cleaners
- •Fresh, long-lasting fragrance
- •For use on floors and virtually all hard surfaces
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- AMPCO SAFETY TOOLS 7-1/4" Bronze Nonsparking Scratch Brush, 6 Rows (B-401)
- PIG Absorbent Sock, 12 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (SKM210)
- BLUE MAGIC Carpet Spot Remover and Stain Lifter, Aerosol Can, 22 Oz (900-06)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- THEOCHEM CLEAN STEP - 36 LB BOX, Floor Cleaner (100120-99992-63)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- ZEP Cleaner, Liquid, 55 gal., Drum (72085)
- Theochem Floor Cleaners and Maintainers