Shop All Laundry Stain Removers
Theochem
DISAPPEAR - 12/1 QT CASE, Spot and Stain Remover, 12PK
Mfr # 100053-99990-1Q
Zoro # G910738564
product price: $70.19
/pk 12, $5.85/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Container Type Bottle
- Container Size 1 qt
- Features Carpet Spot Remover
- Color Clear
Product Information
- Brand Theochem
- MFR # 100053-99990-1Q
- Zoro # G910738564
- UPC # 24598000303
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 1 qt |
Details
Item | Spot and Stain Remover |
Cleaner Form | Liquid |
Container Type | Bottle |
Features | Carpet Spot Remover |
Color | Clear |
Description
Quickly releases oil and water-based stains. Formulated to prevent re-soiling in carpets and laundry. Combines detergents, emulsifiers and penetrating agents, offering superior emulsifying power for oil and grease stains. Ready-to-use. For use on all colorfast carpets, upholstery, and as a laundry pre-spotter. Clean, fresh scent. Container 1 quart, pack of 12 per case.
- •All-Purpose Spot & Stain Remover
- •Combines detergents, emulsifiers and penetrating agents, offering superior emulsifying power for oil and grease stains.
- •Ready-to-use.
- •For use on carpets, upholstery, and as a laundry pre-spotter.
- •Quickly releases oil and water-based stains
- •Formulated to prevent re-soiling in carpets and laundry
- •Fresh scent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- SPARTAN Air Freshener Airlift, Tropical 12/16Oz/, 12PK (6068)
- THEOCHEM ENZY-OUT - 12/1 QT CASE, Bio-Enzymatic stain remover, 12PK (100347-99990-1Q)
- THEOCHEM ENZY-OUT - 4/1 GL CASE, Bio-Enzymatic stain remover, 4PK (100347-99990-7G)
- THEOCHEM DISAPPEAR - 4/1 GL CASE, Spot and Stain Remover, 4PK (100053-99990-7G)
- NAMCO MANUFACTURING Stainerator, Stain Remover, 18 oz. Aerosol, PK12 (4133)
- ZEP No Scent Spot Remover 19 oz Foam (ZUSPOT19)
- TRUE FABRICATIONS Wine Away Stain Remover 12oz (1027)
- OXICLEAN No Scent Stain Remover Powder 1.77 lb (95086)
- Theochem Laundry Stain Removers