Shop All All Purpose Cleaners
Theochem
Butyl All Purpose Cleaner, 5 gal Pail, Sassafras
Mfr # 100433-99990-1P
Zoro # G910738472
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Sassafras
- Recommended Dilution 6-10 oz per gallon
- Color Violet
- Ready to Use/Concentrated Concentrated
Product Information
- Brand Theochem
- MFR # 100433-99990-1P
- Zoro # G910738472
- UPC # 24598002321
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal |
Details
Container Type | Pail |
Fragrance | Sassafras |
Recommended Dilution | 6-10 oz per gallon |
Color | Violet |
Ready to Use/Concentrated | Concentrated |
Item | Butyl All Purpose Cleaner |
Form | Liquid |
Effective to Remove | Industrial |
Net Weight | 46.53 |
pH | 12 to 13 |
For Use On | Hard Surfaces |
Application | Degreaser |
Description
NEW & ENHANCED FORMULA for better performance. Grease-cutting, all-purpose cleaner that can be used on any hard surface not damaged by water. Can be used in both manual and pressure washing equipment. Made with bio-based and readily biodegradable materials. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 24" x 180' Easy Mask .4-Mil Standard Grade Masking Film (62480)
- FRANKLIN CLEANING TECHNOLOGY OFFense Floor Stripper, Liquid, 5 Gal. Pail (F218026)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- THEOCHEM Fast-Acting All Purpose Concentrate, 1 gal Bottle, Sassafras, 4 PK (100433-99990-7G)
- THEOCHEM Spray Buff and Restorer, 1 gal Bottle, Citrus, 4 PK (100483-99990-7G)
- THEOCHEM Pine Oil Deodorant Cleaner, 55 gal Plastic Drum, Pine (100321-99990-53)
- THEOCHEM Pine Oil Deodorant Cleaner, 1 gal Bottle, Pine, 4 PK (100321-99990-7G)
- BIG WIPES Multi Surface Bio Wipes (BWP6002-3)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Fresh Mint, 4 PK (3360400CT)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- Theochem All Purpose Cleaners