Shop All Dishwashing Detergents
Theochem
BLUE MAX - 12/1 QT CASE, Manual Dishwashing Liquid, 12PK
Mfr # 103555-99990-1Q
Zoro # G910738502
product price: $75.89
/pk 12, $6.32/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Floral
- For Use On Dish & Flatware
- Recommended Dilution 1 oz per 15 gal
Product Information
- Brand Theochem
- MFR # 103555-99990-1Q
- Zoro # G910738502
- UPC # 24598073789
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 qt |
Details
Description
NEW & IMPROVED!2X Grease-cutting concentrated, high-foaming detergent for manual dishwashing. Breaks through the toughest soils, grease, and baked-on food. Pleasant, fresh scent eliminates odors. Container 1 quart, pack of 12 per case.
- •Premium Pot & Pan Detergent
- •A concentrated high foaming blend of synthetic detergents for removing the most stubborn food stains, soils and grease spots from dishes, pots and pans. Rinse free. Excellent for hard water.
- •Removes the heaviest soil, yet is gentle on hands. Heavy viscous formula eliminates wasted product and breaks through grease
- •Leaves hands soft and smooth
- •Rinses freely with water leaving no hard water films
- •Biodegradable.
- •Concentrated, high foaming detergent for manual dishwashing
- •Breaks through the toughest soils, grease and baked-on food
- •Pleasant, fresh scent eliminates odors
- •FOR DISHES, POTS AND PANS: Pour 1 ounce into 15 gallons of water, wash and rinse. Allow to air dry. For removing grease quickly and easily from pots and pans, use a few drops in the pan.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Spray, Cold Pipe Insulati On (1431128)
- DEB Hand Sanitizer, 1000mL, Cartridge Type, PK6 (IFC1L)
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Yellow (70426)
- THEOCHEM BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK (103555-99991-7G)
- THEOCHEM GLEAM - 5 GL PAIL , Machine Dishwashing Liquid (100029-99990-1P)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- THEOCHEM SPARKLE - 50 LB PAIL, Machine Dishwashing Powder (100010-99990-76)
- THEOCHEM PINK SPARKLE -4/1 GL CASE, Manual Dishwashing Liquid, 4PK (101260-99991-7G)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (155835)
- DAWN ULTRA PLATINUM Dawn Platinum Powerwash Fresh Scent Foam Dish Spray 16 oz (52364)
- Theochem Dishwashing Detergents