Shop All Bathroom Cleaners
Theochem
BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK
Mfr # 100923-99990-1Q
Zoro # G810738541
product price: $43.95
/pk 12, $3.66/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Fragrance Acidic
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Product Information
- Brand Theochem
- MFR # 100923-99990-1Q
- Zoro # G810738541
- UPC # 24598006350
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt |
Details
Container Type | Bottle |
Item | Acid Toilet Bowl cleaner |
Fragrance | Acidic |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Blue |
pH Range | < 2 |
Application | Restroom Care |
For Use On | Toilets |
pH | Acidic |
Net Weight | 28.99 |
Description
Inhibited, acid bowl cleaner. Cleans and deodorizes toilets and urinals. 9% HCI Economical product for cost conscious customers. Container 1 quart, pack of 12 per case.
- •9% Hydrochloric Acid
- •This bowl cleaner will not harm porcelain toilet bowls and urinals. Do not use it on enamel washbasins or sinks because it will damage the finish
- •Removes scale and rust
- •Cleans stains and deodorizes
- •For use on porcelain bowls and urinals
- •FOR USING URINAL AND TOILET BOWL CLEANER: Thoroughly saturate bowl mop with cleanser. Rub bowl until discolorations and lime deposits disappear. If badly discolored, repeat above, and allow to stand for 5 minutes before flushing. This cleaner contains a chemical inhibitor to minimize corrosive action on metals commonly used in plumbing fixtures.
- •FOR CLEANING THE INVISIBLE TRAP OR OUTLET IN BOWLS: Pour fluid into the bowl, leave it there for several hours or overnight. The insoluble incrustation that has accumulated in the trap will be removed. To assure clean traps and bowls, this should be done at least once a week. Meets USDA for use in federally inspected meat and poultry plants
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- ALPINE INDUSTRIES Black 40 Gallon Wood Receptacle Enclosure with Drop Hole and Tray Shelf (ALP476-BLK)
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM RUST X - 4/1 GL CASE, Rust Stain Remover, 4PK (100960-99990-7G)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- Theochem Bathroom Cleaners