Shop All Bathroom Cleaners
Theochem
BIG K - 4/1 GL CASE, Acid Cleaners, 4PK
Mfr # 100930-99990-7G
Zoro # G510738469
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Spearmint
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Product Information
- Brand Theochem
- MFR # 100930-99990-7G
- Zoro # G510738469
- UPC # 24598040378
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Item | Acid Cleaners |
Fragrance | Spearmint |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Pink |
pH | Acidic |
For Use On | Hard Surface |
pH Range | 0 to 2 |
Application | Restroom Care |
Net Weight | 39.63 |
Description
Viscous, clinging, corrosion-inhibited cleaner and phosphatizing agent. Cleans ceramic and brightens metal surfaces. Does not bleach or roughen ceramic. Container 1 gal, pack of 4 per case.
- •Clinging All-Purpose Acid Cleaner
- •All-purpose acid cleaner clings to soiled surfaces and chemically reacts to dissolve rust, scale and organic stains.
- •Effective on aluminum, brass, bronze, copper, chrome plate, nickel plate, zinc plate, cast iron, steel, stainless steel, concrete, porcelain tile and grout.
- • Excellent for use on plumbing fixtures, cooking utensils, coffee urns, drinking fountains, wash basins, toilets, urinals, shower stalls and iron stained concrete.
- •Viscous, corrosion-inhibited formula
- •Cleans ceramic and brightens metal surfaces
- •Dissolves rust and scale, removes organic stains
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER Septic Saver Enzyme Pac, Powder, Tan, 1277 oz (G0017A6)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- RUBBERMAID COMMERCIAL Flat Wall Washing Kit, Slide On Connection, White, Cotton (FGS22600GY00)
- PROTEAM UPRIGHT - VAC HOSE - BLACK 1-1/2 in. X 48 in. ANTI-STATIC HOSE (103048)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- SCRUBBING BUBBLES Extra Power Rainshower Scent Toilet Bowl Cleaner and Delimer 24 oz Gel (71585)
- Theochem Bathroom Cleaners