Shop All Infrared Thermometer Accessories
The Snell Group
Thermography Training, Onsite, Mechanical
Mfr # SNELL-2D-ON-MECH
Zoro # G8345391
Free Shipping & Returns
$9,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prerequisite 5CVP9
- On Site Yes
- Area of Concentration Mechanical Applications
- Course Duration 16 Hours Over 2 Days
- Product Type Thermography Training
Product Information
- Brand The Snell Group
- MFR # SNELL-2D-ON-MECH
- Zoro # G8345391
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Item | Thermography Training |
Prerequisite | 5CVP9 |
On Site | Yes |
Area of Concentration | Mechanical Applications |
Course Duration | 16 Hours Over 2 Days |
Product Type | Thermography Training |
Located On-site | Yes |
Description
Thermography Training, Product Type Thermography Training, Area of Concentration Mechanical Applications, Course Duration 16 Hours Over 2 Days, Located On-site Yes, Prerequisite 5CVP9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- SCS ESD Clips, Alligator, PK25 (09700)
- THE SNELL GROUP Thermography Training, Onsite, Electrical (SNELL-2D-ON-ELEC)
- FLIR Battery Charger, c/w-FLIR (T198531)
- FLIR Battery Charger (T197650)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- The Snell Group Infrared Thermometer Accessories