Shop All Cookware
The Rock By Starfrit
THE ROCK 8pc Cookware Set with Bakelite Handles
Mfr # 030930-001-0000
Zoro # G0203123
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dishwasher Safe, Oven Safe
- Application Cooking, Frying, Broiling
- Includes (2) Frying Pan, (1) Stockpot, (3) Lid, (2) Saucepan
- Stockpot Volume 1.25 gal
- Second Frying Pan Diameter 10 in
Product Information
- Brand The Rock By Starfrit
- MFR # 030930-001-0000
- Zoro # G0203123
- UPC # 69858309307
- Country of Origin China
- Category Cookware
Dimensions
Second Frying Pan Diameter | 10 in |
Frying Pan Diameter | 8 in |
Details
Features | Dishwasher Safe, Oven Safe |
Application | Cooking, Frying, Broiling |
Includes | (2) Frying Pan, (1) Stockpot, (3) Lid, (2) Saucepan |
Stockpot Volume | 1.25 gal |
Saucepan Volume | 3 qt |
Kitchenware Type | Cookware Set |
Base Material | Aluminum |
Second Saucepan Volume | 1.5 qt |
Series | The Rock |
Description
A great way to stock your kitchen with quality products. The Starfrit Rock 8-Piece Cookware Set includes 1.5qt., 3qt. and 5qt. saucepans with lids, a 1.5qt. stockpot with lid and a 10" fry pan with lid. This set will cover any saucing, stewing, frying or boiling needs in the kitchen and with ovenproof Bakelite handles (good up to 350-degree F even on broil) and a thick nonstick coating, these pots are easy to use and easy to clean!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA 8 in Plastic Stomper (12 SS STOMPER)
- RUSSELL Motor, Shaded Pole, 1/20 Hp, 1 (8216072)
- HAPCO-ELMAR CCH100BLK-Finishing Touches Condiment Holder, Black, PK 48 (CCH100BLK)
- RA CHAND Manual Citrus Juicer (J210)
- THE ROCK BY STARFRIT THE Rock by Starfit Diamond 10-Piece Set (034724-001-0000)
- THE ROCK BY STARFRIT THE ROCK Raclette/Party Grill Set (024403-002-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 9-Inch Fry Pan/Square Dish with T-Lock Detachable Handle (034713-004-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 12.5-Inch Nonstick Wok with Helping Handle (031009-004-0000)
- LODGE MINI SKILLET3.5""CST IRON (LMS3)
- TUBSHROOM TubShroom TSULT1X95 Ultra Revolutionary Bath Tub Drain Protector Hair Catcher (TSULT1X95)
- RSVP INTERNATIONAL Fish Poacher - 18in (ST-18P)
- The Rock By Starfrit Cookware