The Refined Feline LOT-LEAF-WH 22 x 10.5 in. Lotus Leaf Cat Shelf; White
Mfr # LOT-LEAF-WH
Zoro # G104011268
Product Information
- Brand The Refined Feline
- MFR # LOT-LEAF-WH
- Zoro # G104011268
- UPC # 707321501949
- Country of Origin China
- Category Pet Grooming & Health
Description
The Lotus Leaf Cat Shelf provides a perfect spot off the ground for your cat to curl into. The curved design will draw your feline in as an ideal place to perch, while you appreciate the aesthetic design along your wall. Your cat can feel secure in this sturdy shelf, made with solid wood and bent ply. A comfortable Berber carpet lines the shelf which if worn, can be replaceable. Place multiple shelves together or mix and match with complementary products such as the Lotus Branch Cat Shelf and the Lotus Cat Tower to create the perfect room for you and your cat to share.
Features- Made of a combination of solid wood and bent ply
- Wall installation hardware and screw driver included
- Holes 16 in. apart for wall stud installation
- Comfortable faux fur, replaceable
- Color: White
- Size: 22 x 10.5 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- KOHLER Sensor Speed (25 418 01-S)
- SEASONAL TRENDS Torch Patio Copper Ctd 5-1/2In (GB-3709)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- CAITEC CHASE N CHOMP Go-Ring Medium (60065-M)
- MAJESTIC PET 4 Step Stone Suede Pet Stairs (788995675112)
- PAWPLE Dog Barrier for SUV's, Cars & Vehicles, Heavy-Duty - Adjustable Pet Barrier, Universal Fit (PAWDBAR)
- MILLER MFG Pet Lodge Easy Scoop II with Telescoping Handle (2300-ALU)
- PET SILK Pet Silk PS1600 Mediterranean Pomegranate Clarifying & Detoxifying Shampoo (PS1600)
- COASTAL PET Safari Self Cleaning Slicker MEDIUM (2426-M)
- FOUR PAWS Wee-Wee Patch Indoor Potty Replacment Grass (100203056)
- The Refined Feline Pet Grooming & Health