The Refined Feline LOT-LEAF-SK 22 x 10.5 in. Lotus Leaf Cat Shelf; Smoke
Mfr # LOT-LEAF-SK
Zoro # G804011339
Product Information
- Brand The Refined Feline
- MFR # LOT-LEAF-SK
- Zoro # G804011339
- UPC # 707321501901
- Country of Origin China
- Category Pet Grooming & Health
Description
The Lotus Leaf Cat Shelf provides a perfect spot off the ground for your cat to curl into. The curved design will draw your feline in as an ideal place to perch, while you appreciate the aesthetic design along your wall. Your cat can feel secure in this sturdy shelf, made with solid wood and bent ply. A comfortable Berber carpet lines the shelf which if worn, can be replaceable. Place multiple shelves together or mix and match with complementary products such as the Lotus Branch Cat Shelf and the Lotus Cat Tower to create the perfect room for you and your cat to share.
Features- Made of a combination of solid wood and bent ply
- Wall installation hardware and screw driver included
- Holes 16 in. apart for wall stud installation
- Comfortable Berber carpet replaceable if worn
- Color: Smoke
- Size: 22 x 10.5 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 34 Mulch Kit (19B70051OEM)
- CHAPIN Chapin 80 Lb. Capacity Rock Salt & Ice Melt Spreader - With Baffles, Gate & Rain Cover (81008A)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- STENS Engine Maintenance Kit For Kohler 12 789 01-S 785-600 (785-600)
- THE REFINED FELINE The Refined Feline LOT-LEAF-WH 22 x 10.5 in. Lotus Leaf Cat Shelf; White (LOT-LEAF-WH)
- MUTT MITT Dog Waste Complete Station Singles, White (1007)
- ADAMS MFG Flea/Tick Cleansing Shampoo 12oz. (100505532)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE XLARGE (2322-CH-XL)
- PAMPEREDPETS Magnifying Pet Tweezers - Set of 2 (PA1665435)
- MASTER EQUIPMENT Master Equipment TP1020 02 Blue Force Cage Dryer Replacement Filter 2 Pk (TP1020 02)
- VON KLAUS Nail Nipper, Double Spring, w/Catch, 5.5in (14.0cm), Concave Jaws, German (VK143-7514)
- The Refined Feline Pet Grooming & Health