Shop All Toys & Games
The Puppet Co
Rupert Knitted Puppet
Mfr # PC007012
Zoro # G500936615
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1 Knitted Puppet
- Color Multi
- Material Knit
- Recommended Age 18+ months
Product Information
- Brand The Puppet Co
- MFR # PC007012
- Zoro # G500936615
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 1 Knitted Puppet |
Color | Multi |
Material | Knit |
Recommended Age | 18+ months |
Description
A larger than life character, full of mischief with a friendly face and big mouth. This colorful knitted puppet has a squeaker in its tongue, sure to get the conversation started.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 6K YLD (A0X5435)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Bk, PK12 (UBC73832)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- The Puppet Co Toys & Games