Shop All Toys & Games
The Puppet Co
Puppet Buddies, Owl
Mfr # PC004621
Zoro # G700936422
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 1+ years
- Color Multi
- Material Polyester, Nylon
- Includes 1 puppet
- Recommended Grade Grade PK+
Product Information
- Brand The Puppet Co
- MFR # PC004621
- Zoro # G700936422
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 1+ years |
Color | Multi |
Material | Polyester, Nylon |
Includes | 1 puppet |
Recommended Grade | Grade PK+ |
Description
A gorgeous hand puppet, made out of the softest fabric, this Animal Buddie is just one of 30 to collect in our farm, pet and wildlife ranges. This puppet is not only beautifully manufactured, but will provide hours of fun and cuddle time for your child. Measures 9.8"H x 8.6"W x 4.7"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue/Clear, PK50 (GSME509BE)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- LABELWORKS PX Black Ink/Green Tape, 1" W (224BGPX)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- THE PUPPET CO Puppet Buddies, Unicorn (PC004638)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Puppet Buddies, Lion (PC004620)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- SHAN SHAN MS806 Collectible Tin Toy - 1930s Limo (MS806)
- The Puppet Co Toys & Games