Shop All Toys & Games
The Puppet Co
Puppet Buddies, Frog
Mfr # PC004613
Zoro # G400936715
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1 puppet
- Recommended Age 1+ years
- Material Polyester, Nylon
- Color Multi
Product Information
- Brand The Puppet Co
- MFR # PC004613
- Zoro # G400936715
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 1 puppet |
Recommended Age | 1+ years |
Material | Polyester, Nylon |
Color | Multi |
Description
A gorgeous hand puppet, made out of the softest fabric, this Animal Buddie is just one of 30 to collect in our farm, pet and wildlife ranges. This puppet is not only beautifully manufactured, but will provide hours of fun and cuddle time for your child. Measures 9.8"H x 8.6"W x 4.7"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 2 Part Carbonless Green Guest Check 50 Checks, PK50 (A7000)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- THE PUPPET CO The Three Billy Goats Gruff Finger Puppets and Book Set (007908)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- THE PUPPET CO Rupert Knitted Puppet (PC007012)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- GUIDECRAFT Tactile Search and Match (5077)
- The Puppet Co Toys & Games