The Plant Stand

Plantstand 16in. Terra Cotta 5-Wheel Single Plant Caddie 18430


product price: $63.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Improves drainage
  • One locking caster keeps caddie in place
  • Use indoor or outdoors UV resistant plastic
  • 5 quality nylon and steel wheels
  • Moves up to 500 lbs with ease
  • Terra Cotta
  • 16"
  • Length: 16
  • Width: 4
  • Height: 16
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.