Shop All Tie Down Hardware
The Perfect Bungee
The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count
Mfr # PTDBK2PK
Zoro # G7129060
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Bungee and 1/4" Polyester/Nylon Blend Rope, Galvanized Steel
- Color Black
- Length 12'
Product Information
- Brand The Perfect Bungee
- MFR # PTDBK2PK
- Zoro # G7129060
- UPC # 810193028664
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 12' |
Details
Item | Constant Tension Rope Lock Tie Down Strap |
Material | Polyurethane Bungee and 1/4" Polyester/Nylon Blend Rope, Galvanized Steel |
Color | Black |
Description
The PTD by The Perfect Bungee® is a 12' overall length Rope Lock Tie Down with a Built-in Shock Absorber to keep constant tension and prevent the tie down from loosening. Simply attach both ends and pull the slack to engage the bungee. Bungee is made from FlexaPURE®. Contains NO rubber or latex. All Weather, All Temperature. UV and Chemical Resistant. Use with tarps, tents, awnings, light loads and more. Comes with 1 Gated Hook and 1 Galvanized Steel S-Hook.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Structural Rack Guard (G8-18)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- B/A PRODUCTS CO Ratchet, Standard, 2 In. (38-20)
- US CARGO CONTROL Long Handle Ratchet for 3" Webbing (RAT75)
- US CARGO CONTROL 2" Black Painted Double J Short Wire Hook (WH501B)
- AFTERMARKET One 8' Horizontal Galvanized ETrack TieDown Rail for TruckTrailer (OTK20-1015)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- FASTCAP Power Mags W/Screws, 10PK (POWER MAG)
- The Perfect Bungee Tie Down Hardware