Shop All Bungee Cords & Straps
The Perfect Bungee
8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count
Mfr # PCMPSD
Zoro # G408363360
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
- Length 2 - 12", 2 - 18", 2 - 24", 2 - 30"
- Color 2 Black, 2 Blue, 2 Red, 2 Black
Product Information
- Brand The Perfect Bungee
- MFR # PCMPSD
- Zoro # G408363360
- UPC # 850000425408
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Outside Dia. | .35" |
Length | 2 - 12", 2 - 18", 2 - 24", 2 - 30" |
Details
Material | Polyurethane, Nylon |
Item | Bungee Strap |
Color | 2 Black, 2 Blue, 2 Red, 2 Black |
Description
Contains: 2 - 12", 2 - 18", 2 - 24", 2 - 30" bungess. Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh).
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- DAYTON Warning Label (EW-21)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- BULLDOG WINCH Air Line for remote mounting air filter 1/4" (42032)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- THE PERFECT BUNGEE 12" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Black, 4-Count (PB12BK4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Red, 4-Count (AS36R4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Orange, 4-Count (AS36NG4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- KEEPER Keeper 06317 Bungee Cord; 18 Piece (569634)
- The Perfect Bungee Bungee Cords & Straps