Shop All Bungee Cords & Straps
The Perfect Bungee
30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count
Mfr # PC30LEBL4PK
Zoro # G008363340
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
- Length 30"
Product Information
- Brand The Perfect Bungee
- MFR # PC30LEBL4PK
- Zoro # G008363340
- UPC # 810193027582
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Outside Dia. | .35" |
Length | 30" |
Details
Color | Blue |
Item | Bungee Strap |
Material | Polyurethane, Nylon |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- MAGLINER Nose Plate, 20"x12" (300215)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- THE PERFECT BUNGEE Heavy Duty Strap 24", Red (B24R)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B24BL4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B36BL4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- The Perfect Bungee Bungee Cords & Straps