Shop All Bungee Cords & Straps
The Perfect Bungee
24” Industrial Grade Poly Tarp Strap, Blue, 4-Count
Mfr # B24BL4PK
Zoro # G108363325
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Galvanized Steel
- Width 3/4"
Product Information
- Brand The Perfect Bungee
- MFR # B24BL4PK
- Zoro # G108363325
- UPC # 810193022051
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Width | 3/4" |
Details
Item | Bungee Strap |
Material | Polyurethane, Galvanized Steel |
Color | Blue |
Description
Industrial Grade Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) Natural Rubber (RT09CR10)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B36BL4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE Bungee Strap 36" Poly Cord with Ny (PC36BL4PK)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Black, 4-Count (B12BK4PK)
- K-TOOL INTERNATIONAL General Purpose Bungee Cord 3/8"x18" 10 (KTI73830)
- The Perfect Bungee Bungee Cords & Straps