Shop All Rulers and Straight Edges
The Pencil Grip
Stainless Steel Ruler, 12 inch, PK12
Mfr # 152
Zoro # G4853968
product price: $42.29
/pk 12, $3.52/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes 12 rulers
- Color Silver
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
Product Information
- Brand The Pencil Grip
- MFR # 152
- Zoro # G4853968
- UPC # 194629050215
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Stainless Steel |
Includes | 12 rulers |
Color | Silver |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Description
When it comes to making sure your measurements are accurate, this The Pencil Grip Stainless Steel Ruler is the tool you need. Made of stainless steel, this 12 inch ruler has a silver finish and is perfect for use in grade 1+. With one side measuring inches and the other centimetres, this straight edge is ideal for both metric and imperial measurements. If you are looking for an accurate ruler that will stand up to heavy duty use, then look no further than the The Pencil Grip Stainless Steel Ruler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Pentalobe Screwdriver PL6 Round (26766)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 12" (9073 RC US)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- CHARLES LEONARD Clear Plastic Ruler, 12in, PK48 (77112)
- RIDGID 6' Outside Reading Fiberglass Folding Rule (RI390249)
- STARRETT Steel Rule, Flexible, 300mm, Type 34 Grad (C334-300)
- STARRETT Rule 3IN (C604R-3)
- The Pencil Grip Rulers and Straight Edges