Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
72 Rectangular Coronado Fire Pit, Powder Coated Metal, Black, Spark Ignition w/Flame Sense, Natural Gas
Mfr # OPT-CORPC72FSEN-BLK-NG
Zoro # G208514047
original price:
$5,312.99
7% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,927.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Size 72 in
- Ignition Type Flame Sense with Spark Ignition
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CORPC72FSEN-BLK-NG
- Zoro # G208514047
- UPC # 196111330188
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Flame Sense with Spark Ignition |
Description
72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Spark Ignition with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Clear Fold Down Windshield for ST (71966G04)
- STENS Air Filter For Briggs & Stratton 290000 294000 303400 303700 (100-131)
- HOPKINS Carrand High Power Fire Hose Nozzle (90049)
- EXTREME MAX Extreme Max 5500.5016 UniPlow Replacement 50" Cutter Blade (5500.5016)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories