Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Square Cabo Fire Pit, GFRC Concrete, Metallic Slate, Spark Ignition with Flame Sense, Liquid Propane
Mfr # OPT-CBSQ48FSEN-MSL-LP
Zoro # G708504517
product price: $3,697.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,697.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Slate
- Size 48 in
- Ignition Type Flame Sense with Spark Ignition
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CBSQ48FSEN-MSL-LP
- Zoro # G708504517
- UPC # 196111389322
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Slate |
Ignition Type | Flame Sense with Spark Ignition |
Description
48 Square Cabo Fire Pit - GFRC Concrete - Metallic Slate - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQ INNOVATIONS 37439 Hose Bib Lock (BB878806)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- MTD Cable-Blade Releas (946-3059B)
- RAINDRIP PRSR DRIPPR 1/2GPH 50PK (PC2050B)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories