Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-RGL48FSML-LIM-NG
Zoro # G908533614
original price:
$4,183.99
7% off
new price: $3,877.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,877.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Size 48 in
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RGL48FSML-LIM-NG
- Zoro # G908533614
- UPC # 196111116430
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- FARNAM HOME & GARDEN Farnam Home & Garden 100508299 Fly Bait (149235)
- ARNOLD MM Load Go Trimmer Head (490-060-9015)
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories