Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane
Mfr # OPT-2448-LIM-LP
Zoro # G408492831
original price:
$3,273.99
7% off
new price: $3,037.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,037.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Size 48 in
- Ignition Type Match Lit
Product Information
- Brand The Outdoor Plus
- MFR # OPT-2448-LIM-LP
- Zoro # G408492831
- UPC # 196111260225
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- CHAPIN R E MFG WORKS GT 2GAL MD Tank Sprayer (16207)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- ECHO Cross Fire Trimmer Line, .095" Dia. (314095053)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories