Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas
Mfr # OPT-24SQPCFW-BLK-NG
Zoro # G708509482
original price:
$2,720.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,525.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Size 24 in
- Ignition Type Match Lit
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SQPCFW-BLK-NG
- Zoro # G708509482
- UPC # 196111318407
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 210718 Nylon Snap Plug, Male - 16-14, Blue, Pack of 25 (210718)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-8X10)
- BRIGGS & STRATTON HARNESS-WIRING (698332)
- JACKS IMPORTS Apple Flexible Shaped Mouth Bit 5-3/4" (759-5-3/4)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories