Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas
Mfr # OPT-24SFO-LIM-NG
Zoro # G408501588
original price:
$2,105.99
7% off
new price: $1,953.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit
- Size 24 in
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SFO-LIM-NG
- Zoro # G408501588
- UPC # 196111367399
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick-Connect Fittings 5Pc Plug Kit (HFZGAK13)
- MTD Cover-Front Axle (731-11417)
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- GARICKRPORATION 40LB Humus (33442)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- PURE GARDEN 6-Piece Fire Pit Table and Firewood Rack (50-155R)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories