Shop All Security Identification Supplies
The Mighty Badge
Badge, Starter Kit, Blank Legend, PK50
Mfr # 900750
Zoro # G7136348
product price: $350.99
/pk 50, $7.02/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/32 in
- Type Starter Kit
- Legend Blank
- Color Silver
- Number Series Blank
Product Information
- Brand The Mighty Badge
- MFR # 900750
- Zoro # G7136348
- Country of Origin Multiple
- Category Security Identification Supplies
Dimensions
Height | 1/32 in |
Length | 3 in |
Width | 1 in |
Details
Item | Badge |
Type | Starter Kit |
Legend | Blank |
Color | Silver |
Number Series | Blank |
Material | Steel |
Includes | NPG Software |
Description
Badge, Starter Kit, Number Series Blank, Material Steel, Color Silver, Length 3 in, Width 1 in, Height 1/32 in, Legend Blank, Includes NPG Software, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- BATTERY CLERK AJC Picker Inernational l Model 502 Medical Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-190037)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- THE MIGHTY BADGE Insert, Oval, Blank Legend, PK5 (901860)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- THE MIGHTY BADGE Badge, Hookup, Blank Legend, PK10 (906605)
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- The Mighty Badge Security Identification Supplies