Shop All Security Identification Supplies
The Mighty Badge
Badge, Inkjet, Blank Legend, PK2
Mfr # 901585
Zoro # G7135928
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Type Inkjet
- Legend Blank
- Color Silver
- Number Series Blank
Product Information
- Brand The Mighty Badge
- MFR # 901585
- Zoro # G7135928
- Country of Origin Multiple
- Category Security Identification Supplies
Dimensions
Height | 1/32 in |
Length | 3 in |
Width | 1 in |
Details
Item | Badge |
Type | Inkjet |
Legend | Blank |
Color | Silver |
Number Series | Blank |
Material | Steel |
Includes | NPG Software |
Description
Badge, Inkjet, Number Series Blank, Material Steel, Color Silver, Length 3 in, Width 1 in, Height 1/32 in, Legend Blank, Includes NPG Software, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Audio Mixer, PMX466 (PMX466)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- ULTRAFIRE Battery 3.6 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1450-90-UF)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- THE MIGHTY BADGE Badge, Stand Out, Blank Legend, PK10 (906756)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- THE MIGHTY BADGE Badge, USA Flag, Blank Legend, PK10 (905926)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK50 (900750)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80340)
- The Mighty Badge Security Identification Supplies