Shop All Security Identification Supplies
The Mighty Badge
Badge, Capri Gemstone, Blank Legend, PK10
Mfr # 905930
Zoro # G7135727
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Capri Gemstone
- Height 1/32 in
- Legend Blank
- Color Silver
- Number Series Blank
Product Information
- Brand The Mighty Badge
- MFR # 905930
- Zoro # G7135727
- Country of Origin Multiple
- Category Security Identification Supplies
Dimensions
Height | 1/32 in |
Length | 3 in |
Width | 1 in |
Details
Item | Badge |
Type | Capri Gemstone |
Legend | Blank |
Color | Silver |
Number Series | Blank |
Material | Steel |
Includes | NPG Software |
Description
Badge, Capri Gemstone, Number Series Blank, Material Steel, Color Silver, Length 3 in, Width 1 in, Height 1/32 in, Legend Blank, Includes NPG Software, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UB1280 8 Universal Battery (86449)
- TREXONIC Trexonic TRX-1580 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (TRX-1580)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for JohnLite 15M - 2 Pack (ML7-12MP2368113046650)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- THE MIGHTY BADGE Badge, USA Flag, Blank Legend, PK10 (905926)
- THE MIGHTY BADGE Badge, Hookup, Blank Legend, PK10 (906605)
- THE MIGHTY BADGE Insert, Oval, Blank Legend, PK5 (901860)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK50 (900750)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges Clip Style 36 Black 24 per Box (TH884343)
- The Mighty Badge Security Identification Supplies