Shop All Ropes
The Mibro Group
The MIBRO Group 235079 0.37 x 400 in. Solid Braided Nylon Rope; White
Mfr # 235079
Zoro # G803728610
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Mibro Group
- MFR # 235079
- Zoro # G803728610
- UPC # 66366644494
- Country of Origin China
- Category Ropes
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Lightweight and compact
- Rot & mildew resistant
- Ties easily & securely
- Great for crafts & outdoor projects
- Color: White
- Material: Nylon
- Size: 0.37 x 400"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2801DFX5)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- THE MIBRO GROUP The MIBRO Group 235087 0.25 x 150 in. Solid Braided Nylon Rope; White (235087)
- THE MIBRO GROUP Diamond Braided Cotton Clothesline (231759)
- THE MIBRO GROUP The MIBRO Group 231750 Smooth Braided Cotton Sash Cord (231750)
- THE MIBRO GROUP 0.75 x 100 in. Twisted Sisal Rope, Natural (235080)
- THE MIBRO GROUP Diamond Braided Cotton Clothesline (231509)
- MAASDAM Rope 3/4-Ton Powr Pull (A-O)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- The Mibro Group Chains, Ropes & Cables