Shop All Ice Makers
This Product is Discontinued
The Metal Ware
Chard Large Ice Maker, IM15SS (Discontinued)
Mfr # IM15SS
Zoro # G6814508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Production per Day 40 lbs.
- Cube Type Cubelet
- Overall Width - Ice Machines 15"
- Overall Height - Ice Machines 25-1/4"
- Overall Depth - Ice Machines 18"
Product Information
- Brand The Metal Ware
- MFR # IM15SS
- Zoro # G6814508
- UPC # 815255010038
- Country of Origin Unknown
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15" |
Overall Height - Ice Machines | 25-1/4" |
Overall Depth - Ice Machines | 18" |
Details
Ice Production per Day | 40 lbs. |
Cube Type | Cubelet |
Item | Ice Maker |
Description
The Chard Ice Maker with water dispenser supplies you with ice and water in one portable unit. Rugged stainless steel body ensures good looks and durability. It's unique design uses "water cooler" style 5 gallon water jug to conveniently supply ice or cold drinking water. Features an extendable water spout and push button water dispensing. Makes up to 40 pounds of ice per day. Choose from three cube sizes: small, medium or large. Unit makes first batch of ice in as little as six minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.