Shop All Certificates & Awards
The Marek Group
Tumbler, 16 oz. Size, Silver/Green
Mfr # SL306SS
Zoro # G7824078
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Green
- Size 16 oz
- Volume (Cu.-Ft.) 3 25/32
- Material Stainless Steel
Product Information
- Brand The Marek Group
- MFR # SL306SS
- Zoro # G7824078
- Country of Origin China
- Category Certificates & Awards
Dimensions
Size | 16 oz |
Details
Item | Tumbler |
Color | Silver/Green |
Volume (Cu.-Ft.) | 3 25/32 |
Material | Stainless Steel |
Description
Tumbler, Color Silver/Green, Material Stainless Steel, Size 16 oz, Volume (Cu.-Ft.) 3 25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Assorted Colors, 500 Sheets PK (CP09AS-SS)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Colored Cork Board 3ft x 2ft., Graphite (B243G)
- RUST-OLEUM Modern Masters 1G Metallic Paint Black Sapphire (ME792GAL)
- THE MAREK GROUP Stylus, 6 In. x 3/4 In. Size, White, PK10 (PHM)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- THE MAREK GROUP Desk Caddy, 4-5/16" x 1" x 4-1/2" Size (3648A)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- The Marek Group Certificates & Awards