Shop All Certificates & Awards
The Marek Group
Stylus, 6 In. x 3/4 In. Size, White, PK10
Mfr # PHM
Zoro # G7824218
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 6 in x 3/4 in
- Volume (Cu.-Ft.) 11/64
- Material Plastic, Stainless Steel
Product Information
- Brand The Marek Group
- MFR # PHM
- Zoro # G7824218
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Size | 6 in x 3/4 in |
Details
Item | Stylus |
Color | White |
Volume (Cu.-Ft.) | 11/64 |
Material | Plastic, Stainless Steel |
Description
Stylus, Color White, Material Plastic, Stainless Steel, Size 6 in x 3/4 in, Volume (Cu.-Ft.) 11/64, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- THE MAREK GROUP Tumbler, 16 oz. Size, Silver/Green (SL306SS)
- THE MAREK GROUP Desk Caddy, 4-5/16" x 1" x 4-1/2" Size (3648A)
- GREAT PAPERS Completion Stock Certificate, PK6 (038965)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- THAT COMPANY CALLED IF That Company Called If 5108 Really Tiny Book Light - Red (5108)
- GREAT PAPERS Certificate Cover Classic, Green W, PK50 (903118PK10)
- The Marek Group Certificates & Awards