Shop All Task Chairs
The Hon Co
Task Chair, ReActiv, 29-1/2inx29-1/2inx41-3/4in, Black Seat
Mfr # HONSVR1AIUR10TK
Zoro # G611183663
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONSVR1AIUR10TK
- Zoro # G611183663
- Country of Origin United States
- Category Task Chairs
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. This Solve task chair features a breakthrough, ReActiv back material designed to provide enhanced support above and beyond four-way stretch mesh. ReActiv back flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Seat glides forward when the back reclines for a more natural posture. Other functions include pneumatic seat-height adjustment from 16-3/4in to 21-3/4'', 360-degree swivel, tilt tension and tilt lock. Adjustable-height arms move up and down for shoulder and upper body support. Waterfall seat edge promotes better leg circulation. Upholstered seat size is 19in x 19-1/4''. Frame color is black. ReActiv back color is titanium. Back size is 18-1/4in x 21-1/2''. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- CLARK 34.5 x 28.75 x 28.75 in. Outdoor Metal Sectional Corner Chair, Charcoal (KO70372MB-CL)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 21-1/2", Adjustable Arms, Black LeatherSoft (GO-930F-BK-LEA-ARMS-GG)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- BOSS Task Chair, Fixed, Black (B436C-CP)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Bright Green (H-2376-F-BRGRN-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- The Hon Co Task Chairs