Shop All Task Chairs
The Hon Co
Task Chair, NY Fabric, 27inx27inx41in, DW Frame/Fog Mesh Back
Mfr # HONCLQIFCU98DW
Zoro # G311178990
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONCLQIFCU98DW
- Zoro # G311178990
- Country of Origin United States
- Category Task Chairs
Description
Part of the Cliq Collection that brings people together for collaborative effort, this Light Task Chair is designed with a weight-activated control that responds to your body and its movements. It provides instant comfort without a lot of adjustments. Weight-activated control automatically adjusts tension as you recline, eliminating the need to adjust for different users. It's light-scaled for a modern look that's also easy to maneuver around wherever the group discussion takes you. Four-way stretch mesh flexes in every direction to move dynamically with you. Functions include pneumatic seat-height adjustment from 17in to 22'', 360-degree swivel, synchro-tilt and tilt lock. Chair includes a breathable mesh back, cushioned seat and durable frame with five casters for easy mobility. Seat measures 19-1/4in x 17''. Back size is 19-1/4in x 21''. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE BlackSide Reception Chair, 23 1/4"W26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- HON Ignition Low-back Task Chair (HONI2Y1AHFC10DW)
- LUMISOURCE Fran Task Chair in Black Velvet (OC-FRAN ANVBK)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- The Hon Co Task Chairs