Shop All Task Chairs
The Hon Co
Task Chair, Navy Fabric, 27inx27inx41in, BK Frame/BK Mesh Back
Mfr # HONCLQIMCU98T
Zoro # G811179077
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONCLQIMCU98T
- Zoro # G811179077
- Country of Origin United States
- Category Task Chairs
Description
Part of the Cliq Collection that brings people together for collaborative effort, this Light Task Chair is designed with a weight-activated control that responds to your body and its movements. It provides instant comfort without a lot of adjustments. Weight-activated control automatically adjusts tension as you recline, eliminating the need to adjust for different users. It's light-scaled for a modern look that's also easy to maneuver around wherever the group discussion takes you. Four-way stretch mesh flexes in every direction to move dynamically with you. Functions include pneumatic seat-height adjustment from 17in to 22'', 360-degree swivel, synchro-tilt and tilt lock. Chair includes a breathable mesh back, cushioned seat and durable frame with five casters for easy mobility. Seat measures 19-1/4in x 17''. Back size is 19-1/4in x 21''. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- LORELL Premium Seat, Black, Fabric (86219)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- BEVCO Vinyl Task Chair, 23" to 33", Black (9551M-E-BKV)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- The Hon Co Office Chairs