Shop All Task Chairs
The Hon Co
Task Chair, Mesh, Swivel Tilt, 27-3/4inx27-1/2inx42in, Apricot
Mfr # HONCMZ1ACU47
Zoro # G711178866
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONCMZ1ACU47
- Zoro # G711178866
- Country of Origin United States
- Category Task Chairs
Description
Convergence is the ideal chair for any office - a one-seat solution that can do it all. Intuitive, adjustable lumbar support provides lasting comfort during long workdays. It puts just the right amount of pressure on the lower back. With a clean, modern finish, the breathable mesh back panel in black flexes and responds to your movements. Swivel-tilt control lets you recline comfortably. The 3in thick seat cushion takes the stress off the lower body throughout the day. Arms adjust in height and width to put the support right where you need it. Other functions include pneumatic seat-height adjustment from 15-3/4in to 20in and tilt lock. Easily move from workstations to conference rooms using the integrated, full-width handle across the top. Durable frame sits atop a durable five-star base equipped with hard casters that move effortlessly on any surface. Seat measures 20in wide x 19in deep. Back size is 18in wide x 22in high. Weight capacity is 275 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- BAXTON STUDIO 22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown (219-12718-ZORO)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- OIF Mesh Task Chair, Black (OIFEM4817)
- HOMEROOTS 45 in. Flat Bungee Cord High Back Office Chair Black & Red (400771)
- LORELL Mesh Task Chair (83293)
- BOSS Leather Task Chair, Loop, Black (B6406)
- The Hon Co Task Chairs