Shop All Task Chairs
The Hon Co
Task Chair, Low-Back, Adjust Arms, 27-1/2inx36inx41in, BK Vinyl
Mfr # HONIT105UR10
Zoro # G511179377
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIT105UR10
- Zoro # G511179377
- Country of Origin United States
- Category Task Chairs
Description
Low-back task chair with center tilt is designed to provide comfortable support for those who spend more than half the day at their desk. As part of the HON Ignition Seating Series, this chair fits body types from the 5th to the 95th percentile and is perfect behind a desk or around a conference table. Deeply sculpted lumbar support cradles the lower back. Functions include pneumatic seat-height adjustment from 17in to 21-1/2'', ratchet back-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Adjustable back height accommodates people of all heights. Arms adjust in height and width. Design also features fabric upholstery, a 26in diameter five-star base made of plastic, and dual-wheeled casters. Seat size is 19in wide x 17in deep. Back measures 17-1/2in wide x 18-3/4in to 21-3/4in high. Weight capacity is 300 lb. Low-back chair meets or exceeds applicable ANSI/BIFMA standards. High recycled content reduces wood waste and offers strength and sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- DREAMSEAT Curve Task Chair with Green Bay Packers Primary Logo (XZOCCURVE-PSNFL20055)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- BOSS Task Chair, Fixed, Black (B670-BK)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- The Hon Co Seating