Shop All Task Chairs
The Hon Co
Task Chair, Big/Tall, Mid-back, 32-1/4inx28inx43-1/8in, PU BK
Mfr # HONIW801UR10
Zoro # G911179410
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIW801UR10
- Zoro # G911179410
- Country of Origin United States
- Category Task Chairs
Description
Perfect for larger individuals, the Ignition Big and Tall Chair supports up to 450 lb. and lets you customize your comfort by selecting various arm and control options. The Ignition Series from HON fits who you are, how you work and where you work with a fully coordinated line of chairs, stools, guest chairs and lounge seating designed with your comfort in mind. Pneumatic seat-height adjustment easily changes seat height from 17in to 20''. 360-degree swivel on task base allows movement in any direction. Tilt with tension control and lock puts you in full control of your comfort. Versatile arms adjust in height up to 10in and in width up to 26''. Mid-back chair also features a cushioned seat and back with lumbar support and fabric upholstery, 27in diameter, five-star base made of plastic, and dual-wheeled casters for easy mobility. Seat size is 24in wide x 20in deep. Back measures 24in wide x 23in high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS 36" Independence Eagle Metal Wall Art (101410051-INDEPENDENCE)
- MANITOWOC Motor (020003650)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack (ALEWS42B47)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (OFD500F-GRY)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- BEVCO Vinyl Task Chair, 23" to 33", Black (9551M-E-BKV)
- HON Task Chair, Black (HONI2UL2AC10TK)
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- The Hon Co Seating