Shop All Task Chairs
The Hon Co
Task Chair, Big/Tall, Mid-back, 32-1/4inx28inx43-1/8in, Iron Ore
Mfr # HONIW801CU19
Zoro # G511179421
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIW801CU19
- Zoro # G511179421
- Country of Origin United States
- Category Task Chairs
Description
Perfect for larger individuals, the Ignition Big and Tall Chair supports up to 450 lb. and lets you customize your comfort by selecting various arm and control options. The Ignition Series from HON fits who you are, how you work and where you work with a fully coordinated line of chairs, stools, guest chairs and lounge seating designed with your comfort in mind. Pneumatic seat-height adjustment easily changes seat height from 17in to 20''. 360-degree swivel on task base allows movement in any direction. Tilt with tension control and lock puts you in full control of your comfort. Versatile arms adjust in height up to 10in and in width up to 26''. Mid-back chair also features a cushioned seat and back with lumbar support and fabric upholstery, 27in diameter, five-star base made of plastic, and dual-wheeled casters for easy mobility. Seat size is 24in wide x 20in deep. Back measures 24in wide x 23in high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- The Hon Co Seating