Shop All Task Chairs
The Hon Co
Task Chair, 26inx22inx40-1/2in, Fog Mesh Back/BK Seat/WE Frame
Mfr # HONI2Y1AHFC10DW
Zoro # G711183198
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONI2Y1AHFC10DW
- Zoro # G711183198
- Country of Origin United States
- Category Task Chairs
Description
With stylish design, customizable control and advanced features, Ignition Low-back Task Chair with a four-way stretch mesh back delivers more than the comfort everyone wants from an office chair. Synchro-tilt control mechanism with seat slider reclines the back and seat in the perfect ratio to give you a natural posture whether sitting upright or leaning back. Breathable, four-way stretch mesh back in a Fog color cradles your spine with natural lumbar support and increases airflow. Arms adjust in height and width while lumbar and cushioned fabric seat adjust in height to provide a custom fit. Other functions include pneumatic seat-height adjustment from 16-3/4in to 21-1/4'', 360-degree swivel, tilt tension and tilt lock. Seat measures 18-1/2in wide x 16in deep. Back size is 17-1/2in wide x 19in high. Easy-to-assemble low-back chair holds up to 300 lb. and features a Designer White frame.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- LORELL Fabric Task Chair (83111A204)
- HON Mesh Task Chair (SVM1ALC90TK)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- The Hon Co Task Chairs