Shop All Stacking Chairs
The Hon Co
Stacking Chair, w/Glides, 25inx21-3/4inx33-1/2in, PU BK
Mfr # HONIS108IMUR10
Zoro # G711178989
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIS108IMUR10
- Zoro # G711178989
- Country of Origin United States
- Category Stacking Chairs
Description
Whether people are waiting in the reception area or meeting with employees at their workstations, this guest stacking chair gives them the first-class treatment they deserve, showing them they're valued and appreciated. Ignition seating fits all body types from the 5th to the 95th percentile. For greater comfort than typical stack chairs, this multipurpose stacking chair offers a contoured mesh back to mold to your guest's body and a seat cushion with fabric upholstery. Four-leg frame includes fixed, sloping arms and nylon glides for stable seating. Durable frame is made of sturdy steel for long-lasting use. Wall-saver design is engineered to save both the chair and wall. Weight capacity is 300 lb. Stack up to four high. Seat size is 18in wide x 18in deep x 18in high. Back measures 18in wide x 18in high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- STERO Gasket U Flange Heater (A57-1114)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- FLASH FURNITURE Green Plastic Stack Chair, PK5 (5-RUT-498A-GN-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8600 Series, Fabric Gray (8652)
- CORTECH Razorback Chair, Green (86484GN)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- KFI Poly Stack Chair, w/Perforated Back (2300-P10)
- The Hon Co Stacking Chairs