Shop All Task Chairs
The Hon Co
Mid-Back Task Chair, Adjustable Arms, 27inx39inx44in, PU BK
Mfr # HONIW104UR10
Zoro # G411179415
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIW104UR10
- Zoro # G411179415
- Country of Origin United States
- Category Task Chairs
Description
Mid-back Task Chair is designed to provide comfortable support for those who spend more than half the day at their desk or computer. As part of the HON Ignition Seating Series, this chair is perfect behind a desk or around a conference table. Deeply sculpted lumbar support cradles the lower back. Synchro-tilt and independent back angle deliver an exceptional range of motion. Other functions include pneumatic seat-height adjustment from 17-1/2in to 22'', seat-glide mechanism, back-angle adjustment, ratchet back-height adjustment from 21in x 24'', 360-degree swivel, tilt, tilt tension, tilt lock and synchronized knee tilt. Back width is 18-1/2''. Arms adjust in height up to 11in and in width up to 19-1/2''. Weight capacity is 300 lb. Design also features upholstered seat and back, a 26in diameter, five-star base made of plastic, and dual-wheeled casters for easy mobility. Seat and back structures are made from recycled wood for strength and sustainability. Seat measures 20in wide x 19in deep.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Celia Vase, Large (S0017-10137)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (9018)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVGR)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- The Hon Co Seating