Shop All Desk Chairs
The Hon Co
High-Back Chair, Rachet-Back, 27inx38-1/2inx47-1/2in, Iron Ore
Mfr # HONIE102CU19
Zoro # G511189079
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,012.99
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HONIE102CU19
- Zoro # G511189079
- Country of Origin United States
- Category Desk Chairs
Description
Executive high-back chair is designed to provide comfortable support for those who spend more than half the day at their desk or computer. As part of the HON Ignition Seating Series, this chair is perfect behind a desk or around a conference table. Functions include pneumatic seat-height adjustment from 17in to 21'', ratchet back-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Design also features fixed arms, fabric upholstery, a five-star base and swivel casters. Distance between arms is 20''. Seat size is 20in wide x 18in deep. Usable seat depth is 17''. Back measures 20in wide x 25in to 28in high. Weight capacity is 300 lb. High-back chair meets or exceeds applicable ANSI/BIFMA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSFBK)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- The Hon Co Office Chairs